GGM10
Mersen Fuses, GGM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGM10

Mersen Fuses, GGM Series
In stock
Item Number
GGM10
MFG Item Number
GGM10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GGM Series
Item #
GGM10
Fuse, 250V 10A 5X20mm, Y216520

GGM Series Information

  • .0625~15 Amps
  • 125~250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GGM10
Item Number GGM10
Manufacturer Mersen
Product Series GGM
Family Series Mersen Fuses, GGM Series
Material Glass
Current Rating 10 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.003 lbs
Gross Weight 0.003 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved