GGM2
Mersen Fuses, GGM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGM2

Mersen Fuses, GGM Series
In stock
Item Number
GGM2
MFG Item Number
GGM2
Series
GGM2 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GGM Series
Item #
GGM2
Fuse, 250V 2A 5X20mm, J1032340

GGM Series Information

  • .0625~15 Amps
  • 125~250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GGM2
Item Number GGM2
Manufacturer Mersen
Product Series GGM
Family Series Mersen Fuses, GGM Series
Material Glass
Current Rating 2 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved