GGM3
Mersen Fuses, GGM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGM3

Mersen Fuses, GGM Series
In stock
Item Number
GGM3
MFG Item Number
GGM3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GGM Series
Item #
GGM3
Fuse, 250V 3A 5X20mm, Z1037782

GGM Series Information

  • .0625~15 Amps
  • 125~250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GGM3
Item Number GGM3
Manufacturer Mersen
Product Series GGM
Family Series Mersen Fuses, GGM Series
Material Glass
Current Rating 3 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved