GSA1
Mersen Fuses, GSA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSA1

Mersen Fuses, GSA Series
In stock
Item Number
GSA1
MFG Item Number
GSA1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GSA Series
Item #
GSA1
Fuse, 250V 1A Small Dim TD, M201675

GSA Series Information

  • .01~30 Amps
  • 125~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Ceramic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSA1
Item Number GSA1
Manufacturer Mersen
Product Series GSA
Family Series Mersen Fuses, GSA Series
Material Ceramic
Current Rating 1 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.006 lbs
Gross Weight 0.006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved