HB65X
Mersen Industrial Accessories, HB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HB65X

Mersen Industrial Accessories, HB Series
In stock
Item Number
HB65X
MFG Item Number
HB65X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, hb Series
Item #
HB65X
Pistol Handle, 65mmX6mm, Red/Blk,

hb Series Information

  • Black Handle
  • External Front Operation
  • Pistol Style

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HB65X
Item Number HB65X
Manufacturer Mersen
Product Series hb
Family Series Mersen Industrial Accessories, HB Series
Handle Length 2.56 "
Padlockable No
Color Black
Defeatable No
Handle Type Pistol Handle
NEMA Rating NEMA 4, NEMA 4X
Net Weight 0.2646 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved