P201815
Mersen Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P201815

Mersen Fuses
In stock
Item Number
P201815
MFG Item Number
P201815
P201815 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
P201815
500V 40A 14x51 MM ST FUSEgI

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P201815
Item Number P201815
Manufacturer Mersen
Family Series Mersen Fuses
Current Rating 40 A
Voltage (AC) 500 VAC
Class gL-gG
Characteristic General Purpose
Interrupt Rating 120 kA @ 500 V
Trip Indicator Yes
Alarm Contact No
Diameter (in) 0.56 "
Body Length (in) 2 "
Approvals CE, IEC
RoHS Yes
Net Weight 0.046 lbs
Gross Weight 0.046 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved