R412
Mersen Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R412

Mersen Fuses, Fuse Reducers Series
In stock
Item Number
R412
MFG Item Number
R412
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
R412
Fuse Reducer Pair,

Fuse Reducers Series Information

Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time‑delay fuses can improve circuit protection. For example, renewable or one‑time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non‑rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection‑type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R412
Item Number R412
Manufacturer Mersen
Product Series Fuse Reducers
Family Series Mersen Fuses, Fuse Reducers Series
Fuse Class Class R
Fuse Clip Size 400 A
Fuse Case Size 100 A
Voltage 250 V, 600 V
Approvals CSA, UL
RoHS No
Comments Allows 100A fuse to fit 400A clips
Net Weight 0.53 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved