S218194
Mersen Fuses, FR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S218194

Mersen Fuses, FR Series
In stock
Item Number
S218194
MFG Item Number
S218194
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FR Series
Item #
S218194
Fuse, 10A, 500VAC, gG, 10x38mm,

FR Series Information

  • Safest and Most Reliable Protection System
  • Visual Indication of Fuse Operation
  • Full Range Protection
  • Reduced Size
Mersen fuse‑links cover a wide range of physical sizes and ampere. They are designed to protect for electrical distribution circuits and various industrial applications. They are used for the protection of cables, motors, and LV‑networks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S218194
Item Number S218194
Manufacturer Mersen
Product Series FR
Family Series Mersen Fuses, FR Series
Current Rating 10 A
Voltage (AC) 500 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved