USCC1I-AC120
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USCC1I-AC120

Mersen Fuseblocks & Holders
In stock
Item Number
USCC1I-AC120
MFG Item Number
USCC1I-AC120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
USCC1I-AC120
Fuseholder, 1-Pole, 30A Max, 120VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USCC1I-AC120
Item Number USCC1I-AC120
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 30 A
Voltage 120 V
Poles 1
Mounting Type DIN Rail
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
RoHS Yes
Net Weight 0.14 lbs
Fuse Class CC
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved