USCC2
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USCC2

Mersen Fuseblocks & Holders
In stock
Item Number
USCC2
MFG Item Number
USCC2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
USCC2
Fuseholder, 600V 30A 2P CC

Series Information

Specifications

Specifications
Manufacturer Part Number USCC2
Item Number USCC2
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 30 A
Voltage 600 V
Poles 2
Connection Type Pressure Connector
Mounting Type DIN Rail
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
RoHS Yes
Net Weight 0.28 lbs
Fuse Class CC
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved