B050BTZ13RB
Micron Industries Transformers, ImperviTRAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B050BTZ13RB

Micron Industries Transformers, ImperviTRAN Series
In stock
Item Number
B050BTZ13RB
MFG Item Number
B050BTZ13RB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, ImperviTRAN Series
Item #
B050BTZ13RB
ImperviTRAN 50 VA, 1P,

ImperviTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.

  • Optional Secondary Fuse Clips Available
  • Meets UL and cUL

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B050BTZ13RB
Item Number B050BTZ13RB
Manufacturer Micron Industries
Product Series ImperviTRAN
Family Series Micron Industries Transformers, ImperviTRAN Series
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Optional
Termination Integrally Molded Terminal Blocks
Terminal Covers Optional
Insulation Class Class A
Approvals UL
RoHS Yes
Net Weight 2.995 lbs
Gross Weight 2.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved