B050MBT13XK
Micron Industries Transformers, ImperviTRAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B050MBT13XK

Micron Industries Transformers, ImperviTRAN Series
In stock
Item Number
B050MBT13XK
MFG Item Number
B050MBT13XK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, ImperviTRAN Series
Item #
B050MBT13XK
ImperviTRAN 50 VA, 208/230/460

ImperviTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.

  • Optional Secondary Fuse Clips Available
  • Meets UL and cUL

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B050MBT13XK
Item Number B050MBT13XK
Manufacturer Micron Industries
Product Series ImperviTRAN
Family Series Micron Industries Transformers, ImperviTRAN Series
Phase 1
Type Control
VA Rating 5 VA
Primary Voltage 208 V, 230 V, 460 V
Secondary Voltage 115 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Terminal Covers Optional
Insulation Class Class A
Approvals UL
RoHS Yes
Net Weight 2.96 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved