B075LP7JK
Micron Industries Transformers, ImperviTRAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B075LP7JK

Micron Industries Transformers, ImperviTRAN Series
In stock
Item Number
B075LP7JK
MFG Item Number
B075LP7JK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, ImperviTRAN Series
Item #
B075LP7JK
ImperviTRAN 75 VA, 1P, 120x240

ImperviTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.

  • Optional Secondary Fuse Clips Available
  • Meets UL and cUL

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B075LP7JK
Item Number B075LP7JK
Manufacturer Micron Industries
Product Series ImperviTRAN
Family Series Micron Industries Transformers, ImperviTRAN Series
Phase 1
Type Control
VA Rating 75 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Terminal Covers Optional
Insulation Class Class A
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved