B100-0483-8
Micron Industries Transformers, ImperviTRAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B100-0483-8

Micron Industries Transformers, ImperviTRAN Series
In stock
Item Number
B100-0483-8
MFG Item Number
B100-0483-8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, ImperviTRAN Series
Item #
B100-0483-8
ImperviTRAN 100 VA, 208-600 Primary,

ImperviTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.

  • Optional Secondary Fuse Clips Available
  • Meets UL and cUL

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B100-0483-8
Item Number B100-0483-8
Manufacturer Micron Industries
Product Series ImperviTRAN
Family Series Micron Industries Transformers, ImperviTRAN Series
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 208 V, 220 V, 230 V, 240 V, 277 V, 347 V, 380 V, 400 V, 415 V, 416 V, 440 V, 460 V, 480 V, 500 V, 550 V, 575 V, 600 V
Secondary Voltage 100 V, 110 V, 115 V, 120 V, 125 V, 127 V, 130 V, 85 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Termination Integrally Molded Terminal Blocks
Terminal Covers Optional
Insulation Class Class A
Approvals CSA, UL
RoHS Yes
Net Weight 6.47 lbs
Gross Weight 6.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved