The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B150LP7JKF
Micron Industries Transformers, ImperviTRAN Series
MFG Item Number
B150LP7JKF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, ImperviTRAN Series
ImperviTRAN 150 VA, 1P, 120x240
ImperviTRAN Series Information
Epoxy Encapsulated Coil Corrosion‑Protected Windings and Solder Molded‑In Terminals and Terminal Barriers Pre‑Installed Mounting Holes Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.
Optional Secondary Fuse Clips Available Meets UL and cUL
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
B150LP7JKF
Item Number
B150LP7JKF
Manufacturer
Micron Industries
Product Series
ImperviTRAN
Family Series
Micron Industries Transformers, ImperviTRAN Series
Phase
1
Type
Control
VA Rating
150 VA
Primary Voltage
120 V, 240 V
Secondary Voltage
24 V
Enclosed
No
Primary Fuseholder
Optional
Secondary Fuseholder
Included
Termination
Integrally Molded Terminal Blocks
Terminal Covers
Optional
Insulation Class
Class B
Approvals
UL
RoHS
Yes
Net Weight
5.29 lbs
Gross Weight
5.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved