B1K0-2248-GAH
Micron Industries Transformers, GlobalTRAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B1K0-2248-GAH

Micron Industries Transformers, GlobalTRAN Series
In stock
Item Number
B1K0-2248-GAH
MFG Item Number
B1K0-2248-GAH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, GlobalTRAN Series
Item #
B1K0-2248-GAH
GlobalTRAN 1 KVA, 230/400/460/575

GlobalTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
  • Carries CE Mark
Microns GlobalTRAN industrial control transformer is ideal for industrial and commercial equipment manufacturers with its fully encapsulated coils, clean design, and overall toughness. GlobalTRAN carries the CE mark, certifying 100% compliance with EN61558‑2‑2 requirements. GlobalTRAN Transformers also feature touch‑proof terminals utilizing Microns IP‑20 Safe‑Touch terminal covers.

  • Meets UL and cUL

Specifications

Specifications
Manufacturer Part Number B1K0-2248-GAH
Item Number B1K0-2248-GAH
Manufacturer Micron Industries
Product Series GlobalTRAN
Family Series Micron Industries Transformers, GlobalTRAN Series
Phase 1
VA Rating 1,000 VA
Primary Voltage 220 V, 230 V, 240 V, 380 V, 400 V, 416 V, 440 V, 460 V, 480 V, 550 V, 575 V, 600 V
Secondary Voltage 110 V, 115 V, 120 V, 23 V, 24 V, 25 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Mounting Foot
Termination Integrally Molded Terminal Blocks
Terminal Covers Yes
Insulation Class Class H
Approvals CE, CSA, UL
RoHS Yes
Net Weight 39.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved