G001K1EF1A02
Micron Industries Transformers, LVGP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G001K1EF1A02

Micron Industries Transformers, LVGP Series
In stock
Item Number
G001K1EF1A02
MFG Item Number
G001K1EF1A02
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, LVGP Series
Item #
G001K1EF1A02
Encapsulated LVGP 1 KVA, 120x240

LVGP Series Information

  • 50 VA to 750kVA
  • Encapsulated or Ventilated
  • Single and Three Phase
  • Standard 60 Hz Frequency
  • Enclosed
All Micron dry‑type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE standards. All 600 volt class transformers are UL listed unless otherwise noted. The Micron family of dry‑type distribution transformers is seismically tested, seismically qualified, and exceeds requirements of the Uniform Building Code (UBC) and California Code Title 24.

  • Seismic Qualified
  • UL Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G001K1EF1A02
Item Number G001K1EF1A02
Manufacturer Micron Industries
Product Series LVGP
Family Series Micron Industries Transformers, LVGP Series
Phase 1
Type Distribution
VA Rating 1,000 VA
Primary Voltage 120 V, 240 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
RoHS Yes
Net Weight 31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved