LV02-24AC
Minarik Drives Drives, LV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LV02-24AC

Minarik Drives Drives, LV Series
In stock
Item Number
LV02-24AC
MFG Item Number
LV02-24AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, LV Series
Item #
LV02-24AC
Drive, DC, 24VDC, 2A, Chassis,

LV Series Information

  • MM Footprint: A Compact Industry Standard Footprint
  • Low Voltage Motor Operation: Designed for 12 and 24 VDC Motors
  • Speed Range and Regulation: 1% Speed Regulation over 100:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed and Torque
  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in a Smaller Package
Minarik's LV Family of variable speed drives provide exceptional performance for your fractional horsepower, low voltage DC motor (12 and 24 VDC). These compact, low cost drives are designed to provide 1% speed regulation throughout a 100:1 speed range.

Packaged in a compact footprint, these user friendly drives are available with AC or DC input voltage. The auto ranging unipolar power supply allows standard LV drives to accept inputs from any AC voltage source ranging from 8 to 24VAC, or DC voltage between 10 to 36 VDC.

The PWM circuitry in the LV drives result in a 1.05 form factor over the entire speed range when an AC power input is provided. With a DC input these drives have an almost perfect DC form factor of 1.01.

The LV Family is ideal for cost sensitive variable speed applications requiring outstanding performance, and cooler, quieter motor operation from low voltage DC motors.

  • 16kHz Switching Frequency: A High Switching Frequency Means a Quiet Motor
  • Ideal for Battery Powered Equipment: Maintains Both Set and/or Variable Speed even as Battery Voltage Declines. Extends Total Running Time of Equipment
  • Additional Features: AC or DC Input Choices and Near Unity Form Factor Throughout the Speed Range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LV02-24AC
Item Number LV02-24AC
Manufacturer Minarik Drives
Product Series LV
Family Series Minarik Drives Drives, LV Series
Input Voltage (AC) 8-24 VAC
Output Armature Voltage (DC) 0-22 VDC
Max HP @ 12 VDC Armature 0.08 hp
Max HP @ 24 VDC Armature 0.04 hp
Input Phase 1
Max Armature Current (DC) 2 A
Operator Controls Built In
Package Chassis
Temperature Range (F) 50-104 °F
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved