M2
Minarik Drives Drives, M2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M2

Minarik Drives Drives, M2 Series
In stock
Item Number
M2
MFG Item Number
M2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, M2 Series
Item #
M2
1Q SCRu Chassis 115V 6.5(11.5)A

M2 Series Information

  • Ability to Control Two Different DC Motors at Once: Jumper Selectable Independent or Speed Ratio Mode
  • MM Footprint: A Compact Industry Standard Footprint
  • Speed Range and Regulation: 1% Over 60:1 Speed Range
  • User Adjustable Calibration Pots: Two Each of Minimum Speed, Maximum Speed, IR Compensation, Current Limit and Acceleration/Deceleration
  • Stopping Modes: Inhibit (N/O) for Coasting to a Stop
The M2 Series provides the power of two drives in one! Now with one DC drive, you can control two different DC motors either independently or in a ratio mode. In independent mode, each side of the drive can be controlled independently from the other motor. There are two unique sets of trimmer pots for calibration. In speed ratio mode, one speed potentiometer sets the main speed while the other one determines the ratio of the speeds between the motors. In this mode, the drive replaces two single drives and possibly a separate master/follower card resulting in extreme cost and panel space savings!

The M2 Series is easy to set up with simple jumpers to choose the speed/torque and independent/ratio modes. Set up parameters are easily adjusted with on board trimmer pots. For OEMs that have fixed settings, the M2 Series is microprocessor based and can have the settings or ranges of the trimmer pots and other functions customized without any hardware changes!

The M2 Series is ideal for applications with two DC motors that are working together, two motors that run independently but are physically close, or simply when panel space is very limited.

  • Spade Terminals: Allows for Quick and Easy Terminations and Changes
  • Panel Space Saving: Replace Two DC Drives with One Compact Package
  • Speed or Torque Mode: Jumper Selectable, Speed Mode Regulates Speed and Limits Current. Torque Mode Regulates Current and Limits Speed
  • Microprocessor Based: Can Custom Program the Trimmer Pot Ranges and Inhibit (N/O or N/C) for OEM Applications
  • Accessories: Heatsink 223‑0159. DLC600 Digital Closed Loop Controller, PCM4 Isolation Card

Specifications

Specifications
Manufacturer Part Number M2
Item Number M2
Manufacturer Minarik Drives
Product Series M2
Family Series Minarik Drives Drives, M2 Series
Output Armature Voltage (DC) 0-90 VDC
Max HP @ 90 VDC Armature 1 hp
Max Armature Current (DC) 11.5 A, 6.5 A
Operator Controls Built In
Package Chassis
Approvals cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved