MM21151C
Minarik Drives Drives, SCR-Filtered Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM21151C

Minarik Drives Drives, SCR-Filtered Series
In stock
Item Number
MM21151C
MFG Item Number
MM21151C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, SCR-Filtered Series
Item #
MM21151C
Drive, 115VAC Input, 1/15HP, Pot

SCR-Filtered Series Information

  • Speed Range and Regulation: 1% Regulation over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration and Deceleration
  • Screw Terminals: Quick and Easy Wire Terminations
  • Stopping Modes: Coast to Minimum Speed with Inhibit Terminals (N.O.), Decelerate to Min Speed through Pot Circuit (N.C.). External Dynamic Braking can be Added
  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in a Smaller Package

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM21151C
Item Number MM21151C
Manufacturer Minarik Drives
Product Series SCR-Filtered
Family Series Minarik Drives Drives, SCR-Filtered Series
Input Voltage (AC) 109-127 VAC
Output Armature Voltage (DC) 0-130 VDC
Max HP @ 90 VDC Armature 0.25 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 2.7 A
Output Field VDC 100 VDC, 50 VDC
Operator Controls Built In
Package Enclosed
Temperature Range (F) 50-104 °F
NEMA Rating NEMA 1
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 3.165 lbs
Gross Weight 3.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved