MM23402D
Minarik Drives Drives, MM23000D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM23402D

Minarik Drives Drives, MM23000D Series
In stock
Item Number
MM23402D
MFG Item Number
MM23402D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MM23000D Series
Item #
MM23402D
Drive, Pot Incl.

MM23000D Series Information

  • MM Footprint: Chassis Drives have a Compact Industry Standard Footprint
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration and Deceleration
  • Diagnostics: LEDs for Power and Current Limit Status
  • Stopping Modes: Coast to Minimum Speed or to Stop with Selectable N.O. or N.C. Inhibit Contacts. Dynamic Braking Included on MM232x2D
The MM23000D Series is similar to the MM23000C Series except for the addition of the following features. The MM23000D Series has a flexible inhibit circuit that can be set for a normally open or normally closed input. A torque mode option was also added to this family of drives where the drive will control the current to the motor, perfect for tension control applications. The logic circuit in the MM23000D Series contains additional filtering that allows the drive to run better and longer in electrically noisy environments. Also the MM23000D Series can accept a 5K or 10K Ohm potentiometer and that allows the drive to be a drop in replacement for many competitor drives.

Choose the MM23000D Series for the best value single quadrant SCR drive on the market.

  • Spade and Screw Terminals: Easy to Use Spade Terminals on Chassis; Screw Terminals on Enclosed Units
  • Accessories: Heatsink 223‑0159 or 223‑0174. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller, PCM4 Isolation Card

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM23402D
Item Number MM23402D
Manufacturer Minarik Drives
Product Series MM23000D
Family Series Minarik Drives Drives, MM23000D Series
Input Voltage (AC) 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 10 A
Feedback Types Armature
Operator Controls Built In
Package Enclosed
Temperature Range (F) 50-104 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 6.25 lbs
Gross Weight 6.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved