MM31750B
Minarik Drives Drives, MM31000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM31750B

Minarik Drives Drives, MM31000 Series
In stock
Item Number
MM31750B
MFG Item Number
MM31750B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MM31000 Series
Item #
MM31750B
DC Drive, Pot Incl.

MM31000 Series Information

  • Small Package: Fits Where Other Drives Can't
  • Low Cost: Designed for OEMs
  • Speed Range and Regulation: 3% Regulation Over 20:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed and Max Speed
  • Removable Terminal Barrier: Greatly Reduces Miswiring; Easy Installation
Minarik offers the MM31000 Series of drives for cost sensitive variable‑speed applications. These light‑weight compact drives control DC brushtype motors ranging from 1/50 to 1/4 HP, without any additional components required. Reduced circuitry allows the cost to decrease significantly and also lends to a very compact package, ideal for original equipment manufacturers.

Several of the drives come with a speed pot already mounted on the drive. A pre‑wired removable terminal barrier on the MM31000 Series eliminates nearly half of the wiring required for other drives. Using full‑wave rectification of the AC line input, these SCR drives provide moderate 20:1 speed range.

  • Optional Pre‑Mounted Speed Potentiometer: Reduces Wiring Time and Makes a Compact Package

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM31750B
Item Number MM31750B
Manufacturer Minarik Drives
Product Series MM31000
Family Series Minarik Drives Drives, MM31000 Series
Input Voltage (AC) 109-127 VAC
Output Armature Voltage (DC) 0-90 VDC
Max HP @ 90 VDC Armature 0.25 hp
Max Armature Current (DC) 3 A
Operator Controls Built In
Package Chassis
Temperature Range (F) 50-131 °F
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved