PCM23401A
Minarik Drives Drives, PCM20000A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCM23401A

Minarik Drives Drives, PCM20000A Series
In stock
Item Number
PCM23401A
MFG Item Number
PCM23401A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PCM20000A Series
Item #
PCM23401A
Drive, Pot Incl.

PCM20000A Series Information

  • MM Footprint: PCM2x0x0A have a Compact Industry Standard Footprint
  • Isolated Inputs: Accepts Floating or Grounded Speed Reference Signals of 0‑10VDC or 4‑20mA. 3% Linearity through 50:1 Speed Range (60:1 for PC‑M23001A). 1% Linearity through 30:1 Speed Range
  • Speed Range and Regulation: 1‑2% Regulation over 50:1 (60:1 for PC‑M23001A) Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Signal Max Adjust, and a Signal Min (PCM23xxxA Only)
  • Spade and Screw Terminals: Easy to Use Spade Terminals on Chassis; Screw Terminals on Enclosed Units
The PCM20000A Series of drives are a cost‑effective solution for variable speed, process control applications from 1/20 to 2 HP. These are SCR drives that integrate isolation allowing them to accept external analog process control signals. Alternative solutions require users to wire a separate isolation card to the drive which adds cost and reduces available space.

Users can operate the drives in manual mode using normal potentiometer operation or in signal mode where drive output is proportional to an external signal input. Additionally, the PCM23xx1A has a signal ratio made which allows the potentiometer to scale the output voltage while the external signal is the main control source. It comes with a quick connector for wiring between the three operation modes.

  • Additional Features: Manual or Signal Mode Jumper Select
  • Additional Features (PCM23xx1A Only): Third Mode of Signal Input with Ratio Output, Dual Voltage AC Input, DC Field Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCM23401A
Item Number PCM23401A
Manufacturer Minarik Drives
Product Series PCM20000A
Family Series Minarik Drives Drives, PCM20000A Series
Input Voltage (AC) 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 10 A
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Operator Controls Built In
Package Enclosed
Temperature Range (F) 50-104 °F
NEMA Rating NEMA 4X
Approvals CE, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 6.95 lbs
Gross Weight 7.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved