RG510A
Minarik Drives Drives, RG500A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG510A

Minarik Drives Drives, RG500A Series
In stock
Item Number
RG510A
MFG Item Number
RG510A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, RG500A Series
Item #
RG510A
Drive, N4X, Pot Incl.

RG500A Series Information

  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless, Reversing On‑the‑Fly
  • NEMA 4X Enclosure: RG510A and RG500A come in a Rugged Metal Corrosion Resistant, Weatherproof Enclosure that Protects Against Dirt and Splashing Water
  • Speed Range and Regulation: 1% Regulation over 50:1 Speed Range. 0.1% Regulation over 60:1 Speed Range with the Addition of a Tachometer for Feedback
  • User Adjustable Calibration Pots: IR Compensation, Forward Torque, Reverse Torque, Tachometer, Min Speed, Max Speed, Forward Acceleration, Reverse Acceleration and Deadband
  • Stopping Modes: Inhibit (N/O) to Immediately Brake to a Stop. RB1 and RB2 (N/O) to Decelerate to a Stop
Minarik's RG500 Series consists of full‑wave, four‑quadrant regenerative SCR drives to provide smooth motoring and braking torque for brush‑type DC motors. The RG500 Series is a proven design with many years of success in the industrial marketplace.

Regenerative drives such as the RG500 Series are great for applications with overhauling loads, rapid deceleration, basic positioning, and high duty cycle reversing and braking. The RG500 Series includes standard chassis, isolated chassis, and enclosed NEMA 4X models. The RG500 Series drive used with a 200‑0386A limit switch logic board provides a variety of routines for limit switch applications.

Choose the RG500 Series when the application calls for a well proven and reliable regenerative drive. The RG500 Series survives in environments that others can't.

  • Cage Clamp Terminal Block: Quick and Easy Wire Terminations
  • On Board Fusing: No Need to Add External Fusing for Protection of your Motor or Drive
  • Options and Accessories: Heatsink 223‑0235. "‑PCM" Option Adds Burr‑Brown Isolation, 201‑0024 Inhibit Plug with 18" Leads, 200‑0386 Limit Switch Logic Board, and DLC600 Digital Closed Loop Controller

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG510A
Item Number RG510A
Manufacturer Minarik Drives
Product Series RG500A
Family Series Minarik Drives Drives, RG500A Series
Input Voltage (AC) 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.125 hp
Max HP @ 180 VDC Armature 0.25 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 3 A
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Regen Yes
Feedback Types Armature, Tachometer
Operator Controls Built In
Package Enclosed
Temperature Range (F) 50-131 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 8.5 lbs
Gross Weight 8.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved