RG61U-PCM
Minarik Drives Drives, RG60U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG61U-PCM

Minarik Drives Drives, RG60U Series
In stock
Item Number
RG61U-PCM
MFG Item Number
RG61U-PCM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, RG60U Series
Item #
RG61U-PCM
Drive, Pot Incl.

RG60U Series Information

  • MM Footprint: Compact Industry Standard Footprint
  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless Reversing On‑the‑Fly
  • Speed Range and Regulation: 2% Regulation over 50:1 Speed Range. 0.5% Regulation over 60:1 Speed Range with the Addition of a Tachometer for Feedback
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Forward Acceleration, Reverse Acceleration, Forward Torque, Reverse Torque, Tachometer and Deadband
  • Diagnostic LEDs: Power, Forward Current Limit, Reverse Current Limit
Minarik's RG60 Series is a compact, full‑featured regen drive. Standard features include a choice of tachometer or armature feedback, nine trimmer pots including forward and reverse independent adjustments for acceleration and torque, cage clamp and plug‑in terminal blocks for secure and easy connections and current limit LEDs. A unique feature on the RG60U is the ability to choose the enable and inhibit terminals to operate either 'normally open' or 'normally closed'.

The RG60U has two additional options available. The RG60U‑PCM comes with isolation so that any +/‑ 10 VDC or 4‑20 mA reference signal can be used. The RG60U‑T comes with the ability to be used in torque or speed control using a remote pot. Torque control is useful in many web tensioning and winder applications.

Robust SCR technology with regenerative capability makes the RG60U especially ideal for high duty cycle and reversing applications.

  • Stopping Modes: Inhibit (N/O or N/C) to Immediately Break to a Stop. RB1 to RB2 (N/O) to Decelerate to a Stop. Enable (N/O or N/C) to Coast to a Stop
  • Configurable Enable and Inhibit: Can be Configured to be either Normally Open or Normally Closed
  • ‑PCM Option: Isolation Daughter Card. Accepts 4‑20mA Signals and Non‑Isolated Speed Reference Voltages between ‑10V and +10V
  • ‑T Option: Speed/Torque Adder Card. Torque or Speed Control for Both Forward and Reverse Directions using a Remote Pot. (Not Compatible with Analog Signal)
  • Accessories: Heatsink 223‑0159, DLC600 Digital Closed Loop Controller, and 200‑0386A Limit Switch Logic Board

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG61U-PCM
Item Number RG61U-PCM
Manufacturer Minarik Drives
Product Series RG60U
Family Series Minarik Drives Drives, RG60U Series
Input Voltage (AC) 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.125 hp
Max HP @ 180 VDC Armature 0.25 hp
Input Phase 1
Max Armature Current (DC) 1.5 A
Regen Yes
Feedback Types Armature, Tachometer
Operator Controls Built In
Package Chassis
Temperature Range (F) 50-131 °F
Approvals cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1.75 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved