RGT300U-PCM
Minarik Drives Drives, RGT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGT300U-PCM

Minarik Drives Drives, RGT Series
In stock
Item Number
RGT300U-PCM
MFG Item Number
RGT300U-PCM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, RGT Series
Item #
RGT300U-PCM
4Q SCR Chassis 115V 7(10)A w/ Iso,

RGT Series Information

  • Low Cost Regenerative Drive: Designed for OEM Applications
  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless Reversing On‑the‑Fly
  • Speed Range and Regulation: 1% Regulation over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Max Speed, Acceleration/Deceleration, Forward Torque and Reverse Torque
  • Stopping Modes: User can Decelerate (N.O.), Regeneratively Brake (N.O.) or Coast to a Stop (N.C.)
Minarik, the leader in regenerative drive technology, expands its product line with the addition of the RGT Series. These full‑wave, four quadrant SCR regenerative drives contain many of the features of our popular RG series, but are built with the high‑volume, cost conscious customer in mind. The T stands for trimmed because we eliminated features that are not necessary for streamlined applications and high volume.

RGT Series drives are compatible with brush‑type DC motors from 1/20 to 2 HP. If low‑cost with basic features is what your application requires, this is your regen.

  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in Smaller Package
  • Options and Accessories: 201‑0024 Inhibit Plug with 18 Inch Leads for Regenerative Brake or Coast Option, 200‑0386A Limit Switch Logic Board, PCM4 Signal Isolator and DLC600 Digital Controller
  • Optional Burr Brown Isolation: Isolation Daughter Card can be Added by Including a ‑PCM at the End of the Part Number

Specifications

Specifications
Manufacturer Part Number RGT300U-PCM
Item Number RGT300U-PCM
Manufacturer Minarik Drives
Product Series RGT
Family Series Minarik Drives Drives, RGT Series
Input Voltage (AC) 104-127 VAC
Output Armature Voltage (DC) 0-90 VDC
Max HP @ 90 VDC Armature 1 hp
Input Phase 1
Max Armature Current (DC) 10 A
Regen Yes
Operator Controls Built In
Package Chassis
Temperature Range (F) 50-131 °F
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 2.5 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved