VFD02-D230AC
Minarik Drives Drives, VFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VFD02-D230AC

Minarik Drives Drives, VFD Series
In stock
Item Number
VFD02-D230AC
MFG Item Number
VFD02-D230AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, VFD Series
Item #
VFD02-D230AC
Drive, Pot Incl.

VFD Series Information

  • Compact Size: (4.30" X 3.70") Easy to Mount in Small Spaces with Industry Standard Mounting Hold Pattern
  • "D" Models Double Output: Enables the Use of a 230VAC Motor with a 115VAC Power Supply
  • Use with a Variety of Motors: Can be Used with 3‑Phase Induction and Single‑Phase Permanent Split Capacitor, Shaded Pole and Synchronous Motors. Quickly and Easily Change Trimmer Pot Ranges for 1/4 to 1 hp Motors
  • Easy to Calibrate & Set‑Up: On‑board Trimmer Pot Adjustments for Boost, Maximum Speed, Acceleration, Deceleration and Torque Limit
  • Torque 'Foldback' Feature: Allows up to 200% Torque for Short Periods to Overcome Intermittent Peak Loads then Reduces the Torque to a (Preset) Safe Level
The Volts/Hertz VFD Series has several models in the 1/4 to 1 hp range that accepts 115VAC and 230VAC power. The cost conscious and compact chassis design of the VFD series maintains the industry standard for mounting hole location and the coded LEDs make it easy to visually determine the drive status.

Dual voltage ''D'' versions have a jumper that causes the drive to output double the voltage, allowing the use of the 230VAC motors when only a 115VAC power supply is available.

The unique torque ''foldback'' feature protects your motor and equipment. The VFD Series will allow 200% torque for a period of time (to overcome intermittent peak loads),then it acts to reduce the output current (or torque) to a preset, safe value which has been set by the TQ Limit trimmer pot. This results in eliminating potential equipment damage by a continuous 200% torque input.

The VFD Series includes additional features such as an adjustable carrier frequency of 4‑16kHz,and output frequency range of 0‑120Hz,and an adjustable torque boost for start up. Enable and direction terminals are included for easy start/stop and direction control.

With its compact size, standard features, and application flexibility, the VFD Series is an excellent choice for most 1hp and under AC applications.

  • 16kHz Switching Frequency with Option to Change Between 4 and 16kHz in the Field: A High Switching Frequency Results in Quiet Motor Operation. Adjustments to a Lower Frequency if Desired can be Done in the Field

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VFD02-D230AC
Item Number VFD02-D230AC
Manufacturer Minarik Drives
Product Series VFD
Family Series Minarik Drives Drives, VFD Series
Input Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2.4 A
Braking Type DC Injection
Operator Controls Built In
Mounting Panel
Input Range Voltage (AC) 104-127 VAC, 207-253 VAC
Max Frequency 120 Hz
Dynamic Braking Trans Not Available
Comments Potentiometer Included.
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved