XP05-115AC
Minarik Drives Drives, XP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XP05-115AC

Minarik Drives Drives, XP Series
In stock
Item Number
XP05-115AC
MFG Item Number
XP05-115AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, XP Series
Item #
XP05-115AC
Drive, DC, 5A, 115VAC In, Chassis,

XP Series Information

  • MM Footprint: Chassis Drives have an Industry Standard Footprint
  • Low Cost: Designed for OEM Applications
  • Speed Range and Regulation: 1% Regulation over 80:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed (PCMXP and C1XP Only), Max Speed, Current Limit, Acceleration/Deceleration (XP Drives Only), and Signal Adjust (PCMXP Only)
  • Spade Terminals: Easy to Use, Lower Cost, and Able to Fit in a Smaller Package
Specifically designed for the original equipment manufacturer (OEM), the XP Series of DC motor speed drives provide high performance at a low cost. These drives are well suited for MMXL or XL drive applications who do not need all of their features. These PWM drives result in a smooth, quiet, cool and low maintenance motor operation.

The C1XP Series is enclosed in a compact NEMA 1 enclosure. The PCMXP Series includes isolation so the drive can follow a remote 0‑10VDC from a PLC.

Choose the XP Series for the best low cost PWM drive on the market.

  • Accepts AC or DC Input: Can Accept 100‑160VDC Input Voltage or 70‑130VAC
  • Options: "‑Q" Option on the XP02‑115AC adds a Terminal Block, On‑Board Fusing, Inhibit, and Replaces the Accel/Decel Trimpot with a Min Speed Trimpot
  • Accessories: Heatsink 223‑0159, DLC600 Digital Closed Loop Controller

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XP05-115AC
Item Number XP05-115AC
Manufacturer Minarik Drives
Product Series XP
Family Series Minarik Drives Drives, XP Series
Input Voltage (AC) 104-127 VAC
Output Armature Voltage (DC) 0-130 VDC
Max HP @ 90 VDC Armature 0.5 hp
Input Phase 1
Max Armature Current (DC) 5 A
Operator Controls Built In
Package Chassis
Temperature Range (F) 50-104 °F
Approvals UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved