CM100DY-24A
Mitsubishi Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM100DY-24A

Mitsubishi Transistors
In stock
Item Number
CM100DY-24A
MFG Item Number
CM100DY-24A
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transistors, Series
Item #
CM100DY-24A
IGBT,Dual,1200V,100A,A-Series

Series Information

Specifications

Specifications
Height (mm) 29 mm
Ships Factory Direct No
Manufacturer Part Number CM100DY-24A
Item Number CM100DY-24A
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 6-8 V
Vce(sat) Max 3 V
Width (mm) 94 mm
Depth (mm) 48 mm
Net Weight 0.61 lbs
Gross Weight 0.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved