CM200DU-12NFH
Mitsubishi Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM200DU-12NFH

Mitsubishi Transistors
In stock
Item Number
CM200DU-12NFH
MFG Item Number
CM200DU-12NFH
This item cannot be canceled or returned
CM200DU-12NFH is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
CM200DU-12NFH
IGBT MODULE NFH-SERIES HI-FREQUENCY

Series Information

Specifications

Specifications
Height (mm) 30 mm
Ships Factory Direct No
Manufacturer Part Number CM200DU-12NFH
Item Number CM200DU-12NFH
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Vces 600 VDC
Ic 200 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 5-7 V
Vce(sat) Max 2.7 V
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved