CM300DY-24S
Mitsubishi Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM300DY-24S

Mitsubishi Transistors
In stock
Item Number
CM300DY-24S
MFG Item Number
CM300DY-24S
CM300DY-24S is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
CM300DY-24S
IGBT MODULE S-SERIES DUAL

Series Information

Specifications

Specifications
Height (mm) 30 mm
Manufacturer Part Number CM300DY-24S
Item Number CM300DY-24S
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 5.4-6.6 V
Vce(sat) Max 2.25 V
Net Weight 0.0624 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved