CM600HA-24A
Mitsubishi Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM600HA-24A

Mitsubishi Transistors
In stock
Item Number
CM600HA-24A
MFG Item Number
CM600HA-24A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
CM600HA-24A
IGBT MODULE A-SERIES SINGLE

Series Information

Specifications

Specifications
Height (mm) 35 mm
Ships Factory Direct No
Manufacturer Part Number CM600HA-24A
Item Number CM600HA-24A
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 1 µA
Vge(th) Min/Max 6-8 V
Vce(sat) Max 3 V
Net Weight 1.06 lbs
Gross Weight 1.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved