RM400DY-66S
Mitsubishi Power Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM400DY-66S

Mitsubishi Power Modules
In stock
Item Number
RM400DY-66S
MFG Item Number
RM400DY-66S
RM400DY-66S is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, Series
Item #
RM400DY-66S
DIODE MODULE HIGH VOLTAGE

Series Information

Specifications

Specifications
Nominal Depth (mm) 140 mm
Nominal Width (mm) 130 mm
Ships Factory Direct No
Manufacturer Part Number RM400DY-66S
Item Number RM400DY-66S
Manufacturer Mitsubishi
Family Series Mitsubishi Power Modules
Circuit Two Independent Diodes
Vrrm 3,300 V
Trr 750 ns
RoHS No
Net Weight 3.215 lbs
Gross Weight 3.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved