10471
Murrelektronik Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10471

Murrelektronik Filters
In stock
Item Number
10471
MFG Item Number
10471
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
10471
Mef Emc-Filter 1-Phase 2-Stage,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10471
Item Number 10471
Manufacturer Murrelektronik
Family Series Murrelektronik Filters
Phase 1
Number of Lines 2
Current Rating 6 A
Max Voltage 250 VAC
Termination Screw
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved