10511
Murrelektronik Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10511

Murrelektronik Filters
In stock
Item Number
10511
MFG Item Number
10511
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
10511
Mef Emc-Filter 3-Phase 1-Stage With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10511
Item Number 10511
Manufacturer Murrelektronik
Family Series Murrelektronik Filters
Phase 3
Number of Lines 4
Current Rating 6 A
Max Voltage 440 VAC
Termination Screw
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved