10572
Murrelektronik Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10572

Murrelektronik Filters
In stock
Item Number
10572
MFG Item Number
10572
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
10572
Mef Emc-Filter 3-Phase 1-Stage With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10572
Item Number 10572
Manufacturer Murrelektronik
Family Series Murrelektronik Filters
Phase 3
Number of Lines 4
Current Rating 18 A
Max Voltage 500 VAC
Termination Screw
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved