10577
Murrelektronik Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10577

Murrelektronik Filters
In stock
Item Number
10577
MFG Item Number
10577
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
10577
Mef Emc-Filter 3-Phase 1-Stage With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10577
Item Number 10577
Manufacturer Murrelektronik
Family Series Murrelektronik Filters
Phase 3
Number of Lines 4
Current Rating 100 A
Max Voltage 500 VAC
Termination Screw
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved