27011
Murrelektronik I/O Modules, Mvp12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27011

Murrelektronik I/O Modules, Mvp12 Series
In stock
Item Number
27011
MFG Item Number
27011
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Mvp12 Series
Item #
27011
Mvp12, 4Xm12, 4Pole, Pluggable

Mvp12 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27011
Item Number 27011
Manufacturer Murrelektronik
Product Series Mvp12
Family Series Murrelektronik I/O Modules, Mvp12 Series
Device Type Distribution Systems
Ambient Temperature -22-176 °F
IP Rating IP65, IP67
Approvals cULus
Comments IP65 and IP67 when plugged and screwed down (EN 60529)
Net Weight 0.9414 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved