27016
Murrelektronik I/O Modules, Mvp12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27016

Murrelektronik I/O Modules, Mvp12 Series
In stock
Item Number
27016
MFG Item Number
27016
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Mvp12 Series
Item #
27016
Mvp12, 6Xm12, 4Pole, Pluggable

Mvp12 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27016
Item Number 27016
Manufacturer Murrelektronik
Product Series Mvp12
Family Series Murrelektronik I/O Modules, Mvp12 Series
Device Type Distribution Systems
Ambient Temperature -40-176 °F
IP Rating IP65, IP67
Approvals cULus
Comments IP65 and IP67 when plugged and screwed down (EN 60529)
Net Weight 1.7262 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved