27022
Murrelektronik I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27022

Murrelektronik I/O Modules
In stock
Item Number
27022
MFG Item Number
27022
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
27022
Mvp12, 8Xm12, 4Pole, Pluggable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27022
Item Number 27022
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -22-176 °F
IP Rating IP65, IP67
Approvals cULus
Comments IP65 and IP67 when plugged and screwed down (EN 60529)
Net Weight 2.004 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved