27114
Murrelektronik I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27114

Murrelektronik I/O Modules
In stock
Item Number
27114
MFG Item Number
27114
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
27114
Mvp12, 4Xm12, 5Pole, Basic Housing,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27114
Item Number 27114
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -4-176 °F
IP Rating IP67
Approvals cULus
Comments IP67 inserted and tightened (EN 60529)
Net Weight 0.1411 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved