27590
Murrelektronik I/O Modules, Mvp-Metal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27590

Murrelektronik I/O Modules, Mvp-Metal Series
In stock
Item Number
27590
MFG Item Number
27590
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Mvp-Metal Series
Item #
27590
Mvp-Metall, 8Xm12, 5Pole, Pre-Wired

Mvp-Metal Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27590
Item Number 27590
Manufacturer Murrelektronik
Product Series Mvp-Metal
Family Series Murrelektronik I/O Modules, Mvp-Metal Series
Device Type Distribution Systems
Ambient Temperature -40-194 °F
IP Rating IP65, IP67, IP68
Comments IP65, IP67, IP68 inserted and tightened (EN 60529)
Net Weight 3.1747 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved