276565
Murrelektronik I/O Modules, Mvp12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

276565

Murrelektronik I/O Modules, Mvp12 Series
In stock
Item Number
276565
MFG Item Number
276565
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Mvp12 Series
Item #
276565
Mvp12, 8Xm12, 5Pole, Plug. Term.,

Mvp12 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 276565
Item Number 276565
Manufacturer Murrelektronik
Product Series Mvp12
Family Series Murrelektronik I/O Modules, Mvp12 Series
Device Type Distribution Systems
Ambient Temperature -4-176 °F
IP Rating IP67
Approvals cURus
Comments IP67 inserted and tightened (EN 60529)
Net Weight 0.2646 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved