276577
Murrelektronik I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

276577

Murrelektronik I/O Modules
In stock
Item Number
276577
MFG Item Number
276577
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
276577
Mvp12, 6Xm12, 5Pole, Plug. Term.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 276577
Item Number 276577
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -4-176 °F
IP Rating IP67
Approvals cURus
Comments IP67 inserted and tightened (EN 60529)
Net Weight 0.175 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved