27777
Murrelektronik I/O Modules, Mvp12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27777

Murrelektronik I/O Modules, Mvp12 Series
In stock
Item Number
27777
MFG Item Number
27777
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Mvp12 Series
Item #
27777
Mvp12, 6Xm12, 4Pole, Plug. Cap Sct.,

Mvp12 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27777
Item Number 27777
Manufacturer Murrelektronik
Product Series Mvp12
Family Series Murrelektronik I/O Modules, Mvp12 Series
Device Type Distribution Systems
Ambient Temperature -4-176 °F
IP Rating IP67
Approvals cULus
Comments IP67 inserted and tightened (EN 60529)
Net Weight 0.2535 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved