27782
Murrelektronik I/O Modules, Mvp12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27782

Murrelektronik I/O Modules, Mvp12 Series
In stock
Item Number
27782
MFG Item Number
27782
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Mvp12 Series
Item #
27782
Mvp12, 4Xm12, 5Pole, M23 19Pol.

Mvp12 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27782
Item Number 27782
Manufacturer Murrelektronik
Product Series Mvp12
Family Series Murrelektronik I/O Modules, Mvp12 Series
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -4-176 °F
IP Rating IP67
Approvals cULus
Comments IP67 inserted and tightened (EN 60529)
Net Weight 0.2249 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved