333370
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

333370

Murrelektronik Cordsets
In stock
Item Number
333370
MFG Item Number
333370
333370 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
333370
Msbl0-A-U Bu.-St.Pin 2Auf4/4Auf2

Series Information

Specifications

Specifications
Manufacturer Part Number 333370
Item Number 333370
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Connector Class Micro (M12)
Number of Poles 5
Connector Type Straight
Connector Size M12 x 1.00 Male to M12 x 1.00 Female
Gender Male to Female
Voltage Rating 24 V
Current Rating 4 A
IP Rating IP67
Net Weight 0.03 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved