4000-68000-0310000
Murrelektronik Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4000-68000-0310000

Murrelektronik Remote Access Interfaces
In stock
Item Number
4000-68000-0310000
MFG Item Number
4000-68000-0310000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
4000-68000-0310000
Modlink Msdd Data Insert, 1Xsub-D9

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4000-68000-0310000
Item Number 4000-68000-0310000
Manufacturer Murrelektronik
Family Series Murrelektronik Remote Access Interfaces
Number of Connectors 9 Pin D-Sub, 15 Pin D-Sub
GFCI No
Circuit Breaker No
D-sub 9 Pin Female to Solder, 15 Pin Female to Solder
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved