The store will not work correctly when cookies are disabled.
4000-68000-0740000
Murrelektronik Remote Access Interfaces
In stock
Item Number
4000-68000-0740000
MFG Item Number
4000-68000-0740000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, Series
Item #
4000-68000-0740000
Modlink Msdd Data Insert,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4000-68000-0740000 |
Item Number |
4000-68000-0740000 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Remote Access Interfaces |
Number of Connectors |
25 Pin D-Sub |
Outlet Current Rating |
3 A |
GFCI |
No |
Circuit Breaker |
No |
D-sub |
25 Pin Female to Male |
Approvals |
cURus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved