The store will not work correctly when cookies are disabled.
4000-68000-1470000
Murrelektronik Remote Access Interfaces
In stock
Item Number
4000-68000-1470000
MFG Item Number
4000-68000-1470000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, Series
Item #
4000-68000-1470000
Modlink Msdd Data Insert,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4000-68000-1470000 |
Item Number |
4000-68000-1470000 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Remote Access Interfaces |
Number of Connectors |
USB, RJ45, 25 Pin D-Sub |
Outlet Current Rating |
3 A |
GFCI |
No |
Circuit Breaker |
No |
Universal Serial Bus |
A Female to A Female |
Ethernet & Network |
Cat5e RJ45 |
D-sub |
25 Pin Female to Solder |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved